Steam Table Pans
Brand
Length
Material
Width
Type
Height
Gauge
Capacity
Color
Price
Related Products
Vollrath, Centurion Sauce Pots, 3206, 23 Quart, 8-1/2" Depth Features: Lifetime Warranty Hollow, spot-welded Stay Cool Handles Good for simmering soup, beans, stews and for cooking pasta Durable construction for lifetime use
Vollrath, Wear-Ever Rolled Edge Sauce Pots, 4333, 20 Quart Capacity, 8 Gauge Features: All with sanitary, open bead and spot-welded loop handles Extra dent-resistant 3004 aluminum alloy Uniform thickness provides even cooking for years of excellent service
Vollrath, Centurion Sauce Pots, 3212, 46-3/4 Quart, 10.75" Depth Features: Lifetime Warranty Hollow, spot-welded Stay Cool Handles Good for simmering soup, beans, stews and for cooking pasta Durable construction for lifetime use
Sold separately. Heavy-gauge 3004 aluminum. When used as double roasters, section fits snugly to seal in steam. Top or bottom sections may be used individually for open pan roasting. Loop handles for durability. Beadless rims. Heats evenly and efficiently – recommend reducing oven temperature by 25°F (-3.9°C) to reduce energy costs. 17-3/4 quart capacity. Sold in package quantity of 2. Priced each.
Vollrath, Centurion Sauce Pots, 3208, 32-3/4 Quart, 9-1/2" Depth Features: Lifetime Warranty Hollow, spot-welded Stay Cool Handles Good for simmering soup, beans, stews and for cooking pasta Durable construction for lifetime use