Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 3304-60 Bamboo Multi Level Shelf Display with Silver Stand 28-1/2"W x 13-1/2"D x 36-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil 3304-60 Bamboo Multi Level Shelf Display with Silver Stand 28-1/2"W x 13-1/2"D x 36-1/2"H

Item #: WBB1523300

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 445.95
Product Information
Customer Review
Product Q&A
Add new flare to your food presentation. The Bamboo multi level shelf display outputs a new twist on a any display. The offset shelves allow for a break in the long line of boring, mundane, stands. Available in both black and silver to match any presentation's decor.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER3304-60
    • DESCRIPTIONMulti Level Shelf Display
    • WIDTH INCHES28-1/2
    • DEPTH INCHES13.45
    • HEIGHT INCHES36-1/2
    • COLOR FINISHSilver
    • CONSTRUCTIONBamboo
    • NUMBER OF TIERS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed