Wire Display Countertop, 4 Tier, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 7 in |
| Depth | 8 in |
| Height | 16 in |
| Weight | 5 lbs |
Product Details
| Material | Steel Wire |
| Package Quantity | 1 |
| Description | 4 Tier Hat Rack |
| Color | Black |
| Manufacturers Part Number | CTCAP4 |
| Brand | Amko Displays |
Related Products
Impulse buys at the cash wrap are key to boosting and maximizing sales. Presentation of your product on a great display, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your sales using Azar's versatile counter turntable racks! This two-sided spinning counter pegboard display sits on a revolving plastic base. Catch your customers attention by featuring product at the customers eye level. The spinner display is simple to assemble. Add hooks, bins, bucket or trays, then load your product and you're ready to start selling. The small swivel counter ...
Impulse buys at the cash wrap are key to boosting and maximizing sales. Presentation of your product on a great display, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your sales using Azar's versatile counter turntable racks! This four-sided spinning counter pegboard display sits on a revolving plastic base. Catch your customers attention by featuring product at the customers eye level. The spinner display tower is simple to assemble. Add hooks, bins, bucket or trays, then load your product and you're ready to start selling. The 4-sided ...
Global Approved 701414-PNK Interlocking Pegboard Countertop Display, 14" x 20", Pink Opaque ,1 Piece
Impulse buys at the cash wrap are key to boosting and maximizing sales. Presentation of your product on a great display, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your sales using Azar's versatile counter turntable racks! This four-sided spinning counter pegboard display sits on a revolving plastic base. Catch your customers attention by featuring product at the customers eye level. The spinner display is simple to assemble. Add hooks, bins, buckets or trays, then load your product and you're ready to start selling. The 4-sided counter ...
Impulse buys at the cash wrap are key to boosting and maximizing sales. Presentation of your product on a great display, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your sales using Azar's versatile counter turntable racks! This two-sided spinning counter pegboard display sits on a revolving plastic base. Catch your customers attention by featuring product at the customers eye level. The spinner display is simple to assemble. Add hooks, bins, bucket or trays, then load your product and you're ready to start selling. The small counter ...
Impulse buys at the cash wrap are key to boosting and maximizing sales. Presentation of your product on a great display, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your sales using Azar's versatile counter table racks! This two-sided counter pegboard display sits on a non-revolving plastic base. Catch your customers attention by featuring product at the customers eye level. The stationary display is simple to assemble. Add hooks, bins, bucket or trays, then load your product and you're ready to start selling. The small counter pegboard ...