Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil GL1600-13 Glacier Square Step-Up Riser 31-1/2"W x 14"D x 9"H Black

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil GL1600-13 Glacier Square Step-Up Riser 31-1/2"W x 14"D x 9"H Black

Item #: WBB1523102

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 245.95
Product Information
Customer Review
Product Q&A
Podium Metal Tier is combined with 3 Textured Acrylic Diamond Platters (included). Versatile design also accommodates a variety of other platters to suit any type of food service. Product Features: Lightweight, rigid, break, chip, scratch & stain resistant platters are dishwasher safe. Podium Metal Tier combines 1/2" & 3/8" diameter solid steel rods. Dimensions: 31-1/2W x 14D x 9H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERGL1600-13
    • DESCRIPTIONGlacier Square Step-Up Riser
    • WIDTH INCHES31-1/2
    • DEPTH INCHES14
    • HEIGHT INCHES9
    • COLOR FINISHBlack
    • NUMBER OF TIERS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!