Premium Poster Frame Display Stand, 59"H x 22.5"W, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Holds posters 22" wide x 28" high (up to'1/4" thick). All steel construction with Chrome finish. 22'1/2 wide x 59" tall for easy visibility. Shipped K.D. - easy assembly. Basket sold separately.
PRICE
$99.88
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22.5 in |
| Height | 59 in |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Display Stand-Poster Frame |
| Color | Silver |
| Manufacturers Part Number | PP-2228C |
| Brand | Clip Strip Corp. |
Warranty
| Warranty | 30 days |