Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Candy & Gum

The Candy & Gum section offers a diverse selection of candies and gums suitable for stocking breakrooms, corporate cafeterias, and lunchrooms. Available in bulk, this collection provides a practical solution for meeting snack preferences in workplace environments. Explore the range of flavors, types, and packaging options to fulfill varying tastes and preferences.
149 Results
Candy & Chocolate

Candy & Chocolate

CompareImageBrandDescriptionFlavorSizeModel #Price
HERSHEY'S Chocolate Candy Bar Variety Pack (Hershey's, Reese's, Kit Kat) 18 Count
Hershey's
Hershey's Chocolate Candy Bar Variety Pack (Hershey's, Reese's, Kit Kat)
Chocolate
18 Count
Ships Same Day
WBB2946771
$69.95
HERSHEY'S KISSES and HUGS Chocolate Candy Assortment, 15.6 oz, 3 Pack
Hershey's
Hershey's Kisses And Hugs Chocolate Candy Assortment
Chocolate
3 Pack
Ships Same Day
WBB2946515
$56.95
CRUNCH Milk Chocolate Bar, 1.55 oz, 36 Count
Crunch
Crunch Milk Chocolate Bar
Chocolate
36 Count
Ships Same Day
WBB2947012
$125.95
HERSHEY All Time Greats Snack Size Candy Assortment, 30 Pieces, 15.92 Ounces (Pack of 2)
Hershey's
Hershey All Time Greats Snack Size Candy Assortment,
Chocolate
15.92 Ounces (Pack of 2)
WBB2947004$41.95
SNICKERS Bar, 1.86 oz, 48 count
Snickers
Snickers Bar
Chocolate
48 count
WBB2946311$109.95
LAFFY TAFFY Banana Tub, 145 Count
Laffy Taffy
Laffy Taffy Banana Tub
Banana
145 Count
WBB2947014$32.95
Charleston Chews Snack Size, 120 Count
Charleston Chew
Charleston Chews Snack Size
Caramel
120 Count
WBB2946265$40.95
Lemonhead Tub, 150 Pieces
Lemonheads
Lemonhead Tub
Lemon
150 Pieces
WBB2946219$43.95
TOOTSIE Child's Play Candy Variety Bag, 4.75 lb
Tootsie Roll
Tootsie Child's Play Candy Variety Bag
Chocolate
4.75 lb
WBB2946084$57.95
Candy Jar Assortment, 5 lb
Quality Candy
Candy Jar Assortment
Assorted
5 lb
Ships Same Day
WBB2946282
$38.95
Showing 1-10 of 97 results

Snack Box Assortments

Snack Box Assortments
Ideal for an office, event, or hospitality setting, these diverse snack boxes present a range of options including chips, cookies, candy, and other treats. Each box is carefully curated to cater to various preferences, ensuring a satisfying selection for all. Explore an array of choices such as low-calorie, low-sugar, and party boxes.
Gum & Mints

Gum & Mints

Showing 1-10 of 12 results

Fruit & Vegetable Snacks

Fruit & Vegetable Snacks
Fruit & Vegetable Snacks are great on-the-go snacks or for a quick pick-me-up. A variety of snack options and flavors cater to different taste preferences. Fruit and vegetable snacks are ideal for commercial and food service environments, including cafeterias, schools, offices, breakrooms, and more. Available in different sizes and package quantities.
Frozen Treats

Frozen Treats

Fruit & Vegetable Snacks

Fruit & Vegetable Snacks
Our selection of commercial fruit and vegetable snacks are a great way to add healthy snacks into cafeterias, break rooms, and more. Choose from a variety of vegetable snacks and fruit cups from top brands to best suit your needs.
Fruit & Vegetable Snacks

Fruit & Vegetable Snacks

Cookies

Cookies

Candy & Chocolate

Candy & Chocolate

Showing 1-10 of 30 results

Nuts, Dried Fruit & Trail Mixes

Nuts, Dried Fruit & Trail Mixes
Commercial Nuts, Dried Fruit & Trail Mixes are a nutritious snack solution to keep in vending machines and break rooms in your commercial office. We carry a large selection of nuts, dried fruit, trail mixes from top brands to satisfy any craving. From protein-packed peanuts to sweet dried cranberries and coconut, we have just what you want in convenient bulk size packages.

Cookies

Cookies
Keep your break room and cafeteria stocked with our selection of cookies. Choose from a wide variety of options including biscotti, chocolate chip, oatmeal raisin, and so much more.