Tootsie Roll Midgees, 2.42 lb
Write a Review
|
Questions & Answers (0)
Product Description
Satisfy your chocolate cravings without all the guilt with Tootsie Roll Midgees. With only 140 calories per serving, these chewy candies are a healthier alternative to a chocolate bar or piece of cake. Plus, with 2.42 lbs. of bite size Tootsie Rolls in this bulk candy box, there is plenty to stock the pantry, fill the pinata at your kids birthday party, or as a selection in the chocolate candy buffet at your next celebration. When you need to indulge, unwrap at Tootsie Roll Midgee.
PRICE
$23.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2.42 lb |
Product Details
| Type | Candy |
| Flavor | Chocolate |
| Package Type | Box |
| Description | Tootsie Roll Midgees |
| Manufacturers Part Number | 209-00141 |
| Gluten Free | Yes |
| Brand | Tootsie Roll |