Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Candy & Gum

The Candy & Gum section offers a diverse selection of candies and gums suitable for stocking breakrooms, corporate cafeterias, and lunchrooms. Available in bulk, this collection provides a practical solution for meeting snack preferences in workplace environments. Explore the range of flavors, types, and packaging options to fulfill varying tastes and preferences.
149 Results
Candy & Chocolate

Candy & Chocolate

CompareImageBrandDescriptionFlavorSizeModel #Price
HERSHEY'S Chocolate Candy Bar Variety Pack (Hershey's, Reese's, Kit Kat) 18 Count
Hershey's
Hershey's Chocolate Candy Bar Variety Pack (Hershey's, Reese's, Kit Kat)
Chocolate
18 Count
Ships Same Day
WBB2946771
$69.95
CRUNCH Milk Chocolate Bar, 1.55 oz, 36 Count
Crunch
Crunch Milk Chocolate Bar
Chocolate
36 Count
Ships Same Day
WBB2947012
$125.95
HERSHEY'S Miniatures Chocolate Candy Assortment, 35.9 oz
Hershey's
Hershey's Miniatures Chocolate Candy Assortment
Chocolate
35.9 oz
WBB2946831$39.95
DeMet's Turtles Original Bite Size, 60 Count
Turtles
Demet's Turtles Original Bite Size
Chocolate
60 Count
WBB2946333$76.95
Jolly Rancher Bulk Bag Candy, Assorted Flavors, 1 Bag, Individually Wrapped
Jolly Rancher
Bulk Bag Candy
Assorted
5 lbs.
Ships Same Day
WBB874636
$33.95
PAYDAY Peanut Caramel Bar, 1.85 oz, 24 Count
Payday
Payday Peanut Caramel Bar
Peanut
24 Count
WBB2946679$83.95
SNICKERS Bar, 1.86 oz, 48 count
Snickers
Snickers Bar
Chocolate
48 count
WBB2946311$109.95
HERSHEY'S NUGGETS Milk Chocolate with Almonds Candy, 10.1 oz, 3 Pack
Hershey's
Hershey's Nuggets Milk Chocolate With Almonds Candy
Chocolate
3 Pack
WBB2946347$38.95
Hershey Chocolate Full Size Variety Pack, 45 oz, 30 Count
Hershey's
Hershey Chocolate Full Size Variety Pack
Chocolate
30 Count
Ships Same Day
WBB2947005
$54.95
REESE'S Peanut Butter Cups, 1.5 oz, 36 Count
Reese's
Reese's Peanut Butter Cups
Chocolate And Peanut Butter
36 Count
WBB2946882$91.95
Showing 1-10 of 97 results

Snack Box Assortments

Snack Box Assortments
Ideal for an office, event, or hospitality setting, these diverse snack boxes present a range of options including chips, cookies, candy, and other treats. Each box is carefully curated to cater to various preferences, ensuring a satisfying selection for all. Explore an array of choices such as low-calorie, low-sugar, and party boxes.
Gum & Mints

Gum & Mints

Showing 1-10 of 12 results

Fruit & Vegetable Snacks

Fruit & Vegetable Snacks
Fruit & Vegetable Snacks are great on-the-go snacks or for a quick pick-me-up. A variety of snack options and flavors cater to different taste preferences. Fruit and vegetable snacks are ideal for commercial and food service environments, including cafeterias, schools, offices, breakrooms, and more. Available in different sizes and package quantities.
Frozen Treats

Frozen Treats

Fruit & Vegetable Snacks

Fruit & Vegetable Snacks
Our selection of commercial fruit and vegetable snacks are a great way to add healthy snacks into cafeterias, break rooms, and more. Choose from a variety of vegetable snacks and fruit cups from top brands to best suit your needs.
Fruit & Vegetable Snacks

Fruit & Vegetable Snacks

Cookies

Cookies

Candy & Chocolate

Candy & Chocolate

Showing 1-10 of 30 results

Nuts, Dried Fruit & Trail Mixes

Nuts, Dried Fruit & Trail Mixes
Commercial Nuts, Dried Fruit & Trail Mixes are a nutritious snack solution to keep in vending machines and break rooms in your commercial office. We carry a large selection of nuts, dried fruit, trail mixes from top brands to satisfy any craving. From protein-packed peanuts to sweet dried cranberries and coconut, we have just what you want in convenient bulk size packages.

Cookies

Cookies
Keep your break room and cafeteria stocked with our selection of cookies. Choose from a wide variety of options including biscotti, chocolate chip, oatmeal raisin, and so much more.