Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Replacement Handles

105 Results

Handles & Accessories

Handles & Accessories
Replacement Handles and Accessories have an ergonomically designed grip for optimized comfort during use. These handles are made of highly durable materials for long lasting dependability and use. Our selection of accessories includes color coded bands to prevent cross contamination, wall brackets for easy storage, and more.
CompareImageTemperature RangeMaterialHeightWidthDepthColorModel #Price
Vikan 296266 59" Ultra Hygiene Handle, Brown
250 °F
Polypropylene
1-1/4 in
1-1/4 in
59-7/64 in
Brown
WBB2379968$43.95
Vikan 29625 59" Ultra Hygiene Handle, White
250 °F
Polypropylene
1-1/4 in
1-7/32 in
59-7/64 in
White
WBB2379991$43.95
Vikan 29594 59" Basic Aluminum Handle, Red
212 °F
Aluminum/Polypropylene Grip
1 in
1 in
57-1/2 in
Red
WBB2379980$18.50
Vikan 29755 62"- 113" Telescopic Aluminum Handle, White
250 °F
Aluminum/Polypropylene Grip
1-1/4 in
1-1/4 in
61-13/16 - 112-1/2 in
White
WBB2380028$97.95
Vikan 29603 51" Ultra Hygiene Handle, Blue
250 °F
Polypropylene
1-1/4 in
1-1/4 in
51 in
Blue
WBB2379877$44.95
Vikan 2977 74"- 237" Telescopic Fiberglass Handle
212 °F
Fiberglass/Polypropylene Grip
1-5/16 in
1-5/16 in
74 - 237 in
Gray
WBB2380025$579.00
Vikan 29366 51" Fiberglass Handle, Yellow
250 °F
Polypropylene Grip/Fiberglass
1-1/4 in
1-1/4 in
51-13/32 in
Yellow
WBB2379188$62.95
Vikan 29364 51" Fiberglass Handle, Red
250 °F
Polypropylene Grip/Fiberglass
1-1/4 in
1-1/4 in
51-13/32 in
Red
WBB2379191$48.95
Vikan 29586 50" Basic Aluminum Handle, Yellow
212 °F
Aluminum/Polypropylene Grip
1 in
1 in
49-39/64 in
Yellow
WBB2380089$18.50
Vikan 29593 59" Basic Aluminum Handle, Blue
212 °F
Aluminum/Polypropylene Grip
1 in
1 in
57-1/2 in
Blue
WBB2379982$19.25
Showing 1-10 of 105 results