Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB2236173

MPN #: N2SW

Sani-Lav® N2SW Small Reinforced Industrial Spray Nozzle - White

Product Description
Heavy-duty zinc body with brass and stainless steel components. For use with hot and cold water wash-down applications. Variable spray pattern with instant shut off when trigger is released. Insulated molded santoprene grip for comfort and a male GHT threaded tip for attaching accessories.

PRICE
$38.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Size3/4 GHT in

Product Details

Flow Rate6.5
Handle MaterialStainless Steel
MaterialZinc
ColorWhite
Manufacturers Part NumberN2SW
Max Temperature180°F (82.22° C) °F
Max PSI120 psi
BrandSani-Lav