Designed for use in the food processing industry and built to withstand the harshest working conditions. A heavy-duty brass body with stainless steel and brass components. A trigger controlled variable spray pattern that instantly shuts off when trigger is released. Insulated rubber cover with yellow direction arrows and a male GHT threaded tip for attaching accessories.. Replacement parts available.
Sani-Lav® N1TW Mid-Sized Brass Spray Nozzle, White, Threaded GHT Tip
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Expected on or around 11/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Size | 3/4 GHT in |
Product Details
| Flow Rate | 7 |
| Handle Material | Stainless Steel |
| Material | Brass |
| Color | White |
| Manufacturers Part Number | N1TW |
| Max Temperature | 200°F (93.33° C) °F |
| Max PSI | 150 psi |
| Brand | Sani-Lav |