Take 15% off your entire order!

Offer applied at checkout

Coated Gas Connector1-1/4" MPT X 48" For Dormont, 16125Bp-48

Coated Gas Connector1-1/4" MPT X 48" For Dormont, 16125Bp-48

Item #: WBB1023389

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $368.95

Save $18.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Coated Gas Connector1-1/4" MPT X 48" For Dormont, 16125Bp-48

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Specifications

  • TYPECoated Gas Connector
  • BRANDDormont
  • OEM PART NUMBER16125BP-48
  • MANUFACTURERS PART NUMBER32-1030-DOR
  • ID INCHES1-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Valve, 1/2" X 3/4", 120V, For Groen, 097001

Item #: B1024193

Not Yet Rated

Usually ships in 1 to 4 days

$305.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Coated Gas Connector1-1/4" MPT X 48" For Dormont, 16125Bp-48

Coated Gas Connector1-1/4" MPT X 48" For Dormont, 16125Bp-48

Item #: WBB1023389

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant