Take 15% off your entire order!

Offer applied at checkout

Valve, Gas Solenoid, 3/4", 120V For Nieco, 2085-A

Valve, Gas Solenoid, 3/4", 120V For Nieco, 2085-A

Item #: WBB1023721

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $242.95

Save $12.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Valve, Gas Solenoid, 3/4", 120V For Nieco, 2085-A

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Specifications

  • TYPEValve
  • BRANDNieco
  • OEM PART NUMBER2085-A
  • MANUFACTURERS PART NUMBER54-1147-NIE
  • BTU300000
  • VOLTS120
  • GAS TYPENat/LP
  • GAS IN (NPT) INCHES3/4
  • GAS OUT (NPT) INCHES3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Solenoid Gas Valve, 3/4", 120V, For Vulcan, 428578-G1

Item #: B1024069

Not Yet Rated

Usually ships in 1 to 4 days

$288.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Valve, Gas Solenoid, 3/4", 120V For Nieco, 2085-A

Valve, Gas Solenoid, 3/4", 120V For Nieco, 2085-A

Item #: WBB1023721

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant