Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scoops

Food-Grade Scoops are designed for the foodservice industry and offer a hygienic and reliable solution for handling and portioning a variety of ingredients. From ingredient scoops to large-capacity shovels, each is crafted with high-quality materials to meet strict hygiene standards. The smooth surfaces and seamless designs make cleaning and sanitizing easy, preventing cross-contamination and ensuring the highest hygiene standards.
243 Results
Food Handling Shovels

Food Handling Shovels

CompareImageLengthCapacityMaterialColorPackage QuantityBrandModel #Price
Remco 69822 One-Piece Shovel w/14" Blade, Green
42-1/2 in
-
Polypropylene
Green
-
Remco
WBB2224886$61.95
Remco 69823 One-Piece Shovel w/14" Blade, Blue
42-1/2 in
-
Polypropylene
Blue
-
Remco
WBB2224885$55.95
SANI-LAV® 207R Reinforced Stainless Steel Shovel D-Handle
39 in
-
Stainless Steel
Silver
-
Sani-Lav
WBB2227587$339.95
Remco 69813 One-Piece Shovel w/10" Blade, Blue
37-1/2 in
-
Polypropylene
Blue
-
Remco
WBB2224894$50.95
SANI-LAV® 267 Stainless Steel Shovel Flat Square Point Blade
39 in
-
Stainless Steel
Silver
-
Sani-Lav
WBB2227581$279.95
Remco 698266 One-Piece Shovel w/ 14" Blade, Brown
44 in
-
Polypropylene
Brown
-
Remco
WBB2379783$59.95
Remco 69811 One-Piece Shovel w/10" Blade, Pink
37-1/2 in
-
Polypropylene
Pink
-
Remco
WBB2224896$58.95
Vikan® 56115 Ergonomic Shovel- Small Blade, White
50 in
-
Polypropylene
White
-
Vikan
WBB2224878$99.95
Remco 69826 One-Piece Shovel w/14" Blade, Yellow
42-1/2 in
-
Polypropylene
Yellow
-
Remco
WBB2224882$58.95
Remco 69818 One-Piece Shovel w/10" Blade, Purple
37-1/2 in
-
Polypropylene
Purple
-
Remco
WBB2224889$56.95
Showing 1-10 of 49 results
Heavy Duty Stainless Steel Scoops

Heavy Duty Stainless Steel Scoops

Showing 1-10 of 20 results
Food Handling Scoops

Food Handling Scoops

Showing 1-10 of 54 results
Plastic Scoops

Plastic Scoops

Showing 1-10 of 16 results
Cast Aluminum Scoops

Cast Aluminum Scoops

Showing 1-10 of 20 results
Stainless Steel Scoops

Stainless Steel Scoops

Color Coded Food Dishers

Color Coded Food Dishers

Showing 1-10 of 47 results
Food Dishers

Food Dishers

Showing 1-10 of 20 results
Ice Cream Dippers

Ice Cream Dippers

Ice Cream And Utility Spades

Ice Cream And Utility Spades

Potato Mashers

Potato Mashers

Tomato Scooper

Tomato Scooper