Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft ICD24 - Ice Cream Disher, #24, 1-1/2 Oz. Cap, Red Cap, Self-Defrosting
See all 24 items in product family

American Metalcraft ICD24 - Ice Cream Disher, #24, 1-1/2 Oz. Cap, Red Cap, Self-Defrosting

Item #: WBB551922

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 19 ($96.90)

Price: $5.10
Product Information
Customer Review
Product Q&A
Ice Cream Disher, #24, 1-1/2 oz. Cap, Red Cap, Self-Defrosting

Ice cream dishers, Self defrosting, cast aluminum with color coded caps. Defrosting liquid completely non mechanical and sealed. Size 24 - 1-1/2 oz. Red (44.4 mL)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERICD24
    • CONSTRUCTIONAluminum
    • COLORRed
    • CAPACITY OUNCES1.5
    • SIZE24
    • STYLESelf Defrosting

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!