Cutters & Slicers
Related Products
Spiral Fry lets you turn potatoes into platefuls of uniquely appetizing, fresh, thin spiral fries that serve up big profits for you. Simply load up to a 70-ct. potato, and turn the easy-action drive screw. No peeling required. Easily releases and retracts for fast reloading. Preset drive depth protects blades from contact with metal parts. Heavy-duty construction adds durability and long life. Mounts securely on any flat surface for left- or right handed operation. Removes easily for quick cleanup - just loosen the mounting nut, slide out and rinse. Fine Cut Garnish Cutter makes ...
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15021, 6 Section Wedge Cut, Wall Mount Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades
Vollrath, Redco Tomato Pro, W/O Safety Guard, 0643N, 3/16" Cut, Straight Blade Features: NSF approved, high-density polyethylene base material is designed for constant contact with tomato acids and other harsh foods - will not corrode Positive-stop arm helps keep slicer sturdy while operating the push-through slicing mechanism Available with straight or scalloped blades, allowing slicing of tomatoes without 'pre-scoring' the skin
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15009, 6 Section Core Cut, Tabletop Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades
Compact, efficient, easy to use and even easier to maintain, the new Easy Tomato Slicer II with its pretensioned cartridge blade assembly is safer and more convenient than ever. The newly designed blade set stays properly aligned and tightened without the need to adjust it. The Easy Tomato Slicer II has an ergonomic handle, polyethylene slide board, hand guards, self-lubricating track, rubber feet and a table stop like its predecessor, the Easy Tomato Slicer, a staple in food service kitchens. Accommodates a larger tomato than the original Easy Tomato Slicer.