Winco SVM-9 Food Mill, 9" Diameter 3 Graters
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Diameter | 9 in |
Product Details
| Type | Grater |
| Capacity | 2 qt |
| Package Quantity | 1 |
| Description | 9 Inches Diameter Food Mill W/3 Dishes, 2 Qt |
| Manufacturers Part Number | SVM-9 |
| Brand | Winco |
Related Products
Vollrath, Redco King Kutter, 6015, Replacement Cone, Includes #5-3/16 Cone Features: Shred, string, krinkle-cut, julienne, grate and slice a wide variety of foods - may be the most versatile processor in the kitchen Easy manual operation with none of the maintenance, electrical issues or cost associated with powered units All cones feature a finely machined, precision stainless steel edge easily changed for fast-cycle processing of foods 2 year warranty. Vollrath warranty does not cover blades.
Vollrath, Redco Instaslice 13 Blade Assembly, 15112, 7/32" Cut Features: Pop-in pop-out blade assembly for easy cleaning and maintenance Thermoset blade frames never need adjustment and will not corrode Largest slicing area in the industry Corrosion-resistant polyurethane food carrier Hardcoat™ pusher head fingers resist corrosion from tomato acids and other harsh foods Detachable table stop assures processor will stay in place Sled-leg base design offers superior resistance to breakage Available with straight or scalloped blades, allowing slicing of tomatoes without 'pre-scoring' ...
Vollrath, Redco Tomato Pro, W/O Safety Guard, 0643N, 3/16" Cut, Straight Blade Features: NSF approved, high-density polyethylene base material is designed for constant contact with tomato acids and other harsh foods - will not corrode Positive-stop arm helps keep slicer sturdy while operating the push-through slicing mechanism Available with straight or scalloped blades, allowing slicing of tomatoes without 'pre-scoring' the skin
Vollrath, Redco Instacut 1/4 Corer, Dicer, Wedger, 15000, 1/4" Cut, Tabletop Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades
Vollrath, Redco Onion King, 509, 13 Blades, 3/16" Cut Features: Slices whole onions and other firm vegetables in one stroke for fast production Cuts in exact slice thicknesses every time, raising thequality and consistency of menu foods like sandwiches and cottage fries Slices vegetables perfectly without crushing or bruising 2 year warranty. Vollrath warranty policies do not cover Redco blades