Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Araven 00555 - Sauce Dispenser, Non-Drip,, LDPE, 0.5 Qt., Translucent & White - Pkg Qty 16

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Araven 00555 - Sauce Dispenser, Non-Drip,, LDPE, 0.5 Qt., Translucent & White - Pkg Qty 16

Item #: WBB1653426

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $60.16 Save up to 20%
$2.99 each

Sold in packages of 16

Price: $47.84
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Araven 00555 - Sauce Dispenser, Non-Drip,, LDPE, 0.5 Qt., Translucent & White

Squeeze Dispenser, 0.5 Qt., non-drip, measuring scale, translucent, soft polyethylene with white cap & closure valve, HACCP compliant.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAraven
    • MANUFACTURERS PART NUMBER00555
    • DESCRIPTIONNon-Drip Sauce Dispenser
    • HEIGHT INCHES10-1/4
    • CONSTRUCTIONLow Density Polyethylene
    • CAPACITY0.5 Qt.
    • COLOR FINISHTranslucent & White
    • PACKAGE QUANTITY16
    • WEIGHT LBS.0.15
    • DIAMETER INCHES2-3/8
    • DISHWASHER SAFEYes
    • TEMPERATURE-40°F to 194°F
    • LIMITED WARRANTY12 Months
    • CONTAINER01732

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!