Take 15% off your entire order!

Offer applied at checkout

+

Araven 01377 - Sauce Dispenser, LDPE, 16.9 oz, Translucent & White - Pkg Qty 16

Araven 01377 - Sauce Dispenser, LDPE, 16.9 oz, Translucent & White - Pkg Qty 16

Item #: WBB1653428

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.62 ea.

Price: $41.92 / Pkg of 16

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Araven 01377 - Sauce Dispenser, LDPE, 16.9 oz, Translucent & White

Squeeze Dispenser, 16.9 oz., measuring scale, translucent polyethylene with white cut cap, HACCP compliant.

Product Specifications

  • BRANDAraven
  • MANUFACTURER PART NUMBER01377
  • DESCRIPTIONSauce Dispenser
  • HEIGHT INCHES10-1/4
  • CONSTRUCTIONLow Density Polyethylene
  • CAPACITY16.9 Oz.
  • COLORTranslucent & White
  • PACKAGE QUANTITY16
  • LIMITED WARRANTY12 Months
  • TEMPERATURE-40°F to 194°F
  • DISHWASHER SAFEYes
  • CONTAINER01732
  • WEIGHT0.14
  • DIAMETER INCHES2-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Araven 01379 - Sauce Dispenser, LDPE, 33.8 oz, Translucent & White - Pkg Qty 16

Item #: B1653430

Not Yet Rated

Usually ships in 3 to 6 days

$57.28

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 01377 - Sauce Dispenser, LDPE, 16.9 oz, Translucent & White - Pkg Qty 16

Araven 01377 - Sauce Dispenser, LDPE, 16.9 oz, Translucent & White - Pkg Qty 16

Item #: WBB1653428

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant