Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CDN

Model # :WBB230551

MPN #: AT120

CDN Stick-m Ups Thermometers

Product Description
CDN Stick-m Ups Thermometers

This CDN AT120 Stick'm Ups Thermometer is made of ABS plastic and features a shatterproof polycarbonate lens. The thermometer can be mounted with either of the included adhesive disc or magnet. Temperature range is -40 to +120°F/-40 to +50°C. White Finish.

PRICE
$46.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth2 in
Height2 in
Diameter2 in

Product Details

Min Temperature-40 °C
RecalibratableNo
ColorAssorted
Max Temperature120 °C
MaterialStainless Steel - ABS Plastic
DescriptionStick’M Ups™ Thermometers, Polycarbonate Lens

Package Quantity12
Manufacturers Part NumberAT120
BrandCDN

Warranty

Warranty5 yr