CDN, PT2, 4-Event Timer and Clock, White
Write a Review
|
Questions & Answers (0)
Product Description
CDN 4-Event Timer and Clock
For the most versatility in timing a variety of tasks, choose this Hour/Minute/Second Timer. Includes 4 channel programmable feature. Counts up/down in all 4 channels separately or simultaneously. Includes a pocket clip, magnet and stand. 100 hours by hr/min/sec. Food safe ABS Plastic.Battery life 10 months (4 alarms/day at 1 minute, cap 110mAh)
For the most versatility in timing a variety of tasks, choose this Hour/Minute/Second Timer. Includes 4 channel programmable feature. Counts up/down in all 4 channels separately or simultaneously. Includes a pocket clip, magnet and stand. 100 hours by hr/min/sec. Food safe ABS Plastic.Battery life 10 months (4 alarms/day at 1 minute, cap 110mAh)
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Depth | 1-3/16 in |
| Height | 2-7/16 in |
Product Details
| Material | ABS Plastic |
| Description | Event Timer and Clock |
| Color | White |
| Manufacturers Part Number | PT2 |
| Power/Battery Type & Life (Hours) | 1.5V button IEC LR44alkaline/10 mos |
| Brand | CDN |
Warranty
| Warranty | 5 yr |