Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft PW14 - Piano Whip, 14" Long, Sealed Handle
See all 25 items in product family

American Metalcraft PW14 - Piano Whip, 14" Long, Sealed Handle

Item #: WBB550647

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 16 ($100.80)

Price: $6.30
Product Information
Customer Review
Product Q&A
Piano Whip, 14" Long, Sealed Handle

Whips - Sealed, Stainless steel construction, sanitary sealed handles. French or Piano

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERPW14
    • DESCRIPTIONPiano Whip
    • LENGTH INCHES14
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!