Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1359063

MPN #: STS-9

Winco STS-9 Spaghetti Server Stainless Steel 9 - Pkg Qty 24

Product Description
Spaghetti Server Stainless Steel 9".



PRICE
$87.12  Sold in packages of 24 / $3.63 ea

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9

Product Details

Manufacturers Part NumberSTS-9
MaterialStainless Steel
Package Quantity24
DescriptionSpaghetti Server
BrandWinco