Take 15% off your entire order!

Offer applied at checkout

Dinex DX5350RR - Filigree Pattern W/ Straight Edge/Small Corner, 13-3/8" x 17-7/8"

Dinex DX5350RR - Filigree Pattern W/ Straight Edge/Small Corner, 13-3/8" x 17-7/8"

Item #: WBB1190277

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$200.93 up to 25% OFF

Price: $149.95

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dinex Filigree Pattern W/ Straight Edge/Small Corner, 13-3/8" x 17-7/8"

Features:
  • Durable And Disposable
  • Create A Welcome Setting For Your Patient Or Resident
  • Keep The Tray Clean And Organized During Meal Delivery
  • Non-Skid Traycovers Make Your Operation More Efficient By Holding Dinnerware In Place
  • Say Goodbye To Spills, Broken Items, Or Sudden Shifts
  • Come In Unique Designs That Coordinate With Dinex Insulated Ware And Matching 2 Ply Napkins
  • When Used With Dinex Lids, Trays Arrive Clean And Spill-Free
  • Dinex Non-Skid Traycovers Are Manufactured Without Using Latex
  • Not All Stock Designs Are Available In Every Tray Size

Product Specifications

  • DESCRIPTIONFiligree Pattern
  • BRANDDinex
  • WIDTH INCHES19-1/8
  • MATERIALPaper
  • MANUFACTURER PART NUMBERDX5350RR
  • HEIGHT INCHES4-1/4
  • DEPTH INCHES14-1/8
  • CASE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dinex DX6ST0010000 - Blank Laser-Compatible Sheets, Unprinted Both Sides, 8-1/2"x11", 2000/Cs

Item #: B1190360

Not Yet Rated

Usually ships in 5 to 8 days

$113.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinex DX5350RR - Filigree Pattern W/ Straight Edge/Small Corner, 13-3/8" x 17-7/8"

Dinex DX5350RR - Filigree Pattern W/ Straight Edge/Small Corner, 13-3/8" x 17-7/8"

Item #: WBB1190277

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant