Manitowoc Dispenser Thermostat Kit For Use With Nugget Ice Machines
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | K00488 |
| Type | Accessory |
| For Use With | Nugget Ice Machines |
| Brand | Manitowoc |
Related Products
Prodigy Plus® Ice Maker, nugget style, H2 Nugget Ice, remote-cooled, production capacity up to 631 lb/24 hours at 70°/50° (549 lb AHRI certified at 90°/70°), sealed maintenance-free bearings, AutoAlert™ indicating lights, unit specific QR code, stainless auger and evaporator, one-touch cleaning, stainless steel finish, AgION™ antimicrobial protection, R-404A refrigerant, 115v/60/1-ph, 17.1 amps, NSF, cULus, engineered and assembled in USA Features: Sealed, maintenance‑free bearings for reduced preventative maintenance and long-lasting performance Stainless ...
AquaPatrol™ Plus Water Filtration System, double system, 4.2 gallons per minute max flow, designed for cubers over 650 lb and up to 1,200 lb, and for flakers and nuggets over 1,200 lb, cULus, NSF Features: Leaves chlorine in water to keep machine cleaner longer Polyphosphate feed to inhibit scale build up Easy to install and maintain Tighter pore size now eliminates more undesirable compounds New smaller footprint gives operations more flexibility
Prodigy Plus® Ice Maker, nugget style, Original Chewable Ice®, water-cooled, self-contained condenser, production capacity up to 455 lb/24 hours at 70°/50° (397 lb AHRI certified at 90°/70°), sealed maintenance-free bearings, AutoAlert™ indicating lights, unit specific QR code, stainless auger and evaporator, one-touch cleaning, stainless steel finish, AgION™ antimicrobial protection, R-404A refrigerant, 115v/60/1-ph, 12.1 amps, NSF, cULus, engineered and assembled in USA
The UN324A-1 by Scotsman® produces up to 340lbs of nugget style ice with only a 24-inch compact footprint that will fit conveniently beneath a 40-inch counter. Energy usage-5.47 per 100 lbs-Water usage-12 gallons per 100 lbs Features: Produces up to 340 lb (154 kg) per day and stores 80 lb (36 kg), meeting the ice demands for many different applications. Stainless steel evaporator for maximum durability. Front air flow allows for placement in tight spaces Greaseless bearing for reduced maintenance Ice scoop and power cord included Slide back door allows easy access to ice in the bin ...
SSM Plus Water Filter Assembly, twin system, 3.34 gallons per minute max flow, designed for cubers over 650 lb and up to 1,200 lb, and for and flakers and nuggets over 1,200 lb, includes AquaArmor by AgION for antimicrobial protection, NSF, cULus Features: Extends the life of your Scotsman® machine and provides cleaner, more consistent ice Now with AquaArmor with AgION , a silver-based anti-microbial compound that reduces the growth of bacteria, microorganisms, algae, mold and slime on ice machine surfaces, preventing premature clogging Ultrafine half-micron filtration, combined with ...