Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233675

MPN #: AP2-P

Scotsman® AquaPatrol™ Plus Water Filtration System, 17"W x 6"D x 19"H

Product Description
AquaPatrol™ Plus Water Filtration System, double system, 4.2 gallons per minute max flow, designed for cubers over 650 lb and up to 1,200 lb, and for flakers and nuggets over 1,200 lb, cULus, NSF

Features:
  • Leaves chlorine in water to keep machine cleaner longer
  • Polyphosphate feed to inhibit scale build up
  • Easy to install and maintain
  • Tighter pore size now eliminates more undesirable compounds
  • New smaller footprint gives operations more flexibility


PRICE
$669.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth6 in
Height19 in

Product Details

TypeWater Filtration System
Manufacturers Part NumberAP2-P
BrandScotsman

Warranty

Warranty5 Years on Manifold Parts Only