Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gem Kit, Ice Slide, Ice Level Control And Kgemdiv For Cornelius Ed Or Df 200
See all 8 items in product family

Gem Kit, Ice Slide, Ice Level Control And Kgemdiv For Cornelius Ed Or Df 200

Item #: WBB501812

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $471.00 Save up to 52%
Price: $ 228.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
GEM Kit

Ice Slide, ice level control and KGEMDIV for Cornelius ED or DF 200.

Product Specifications

    • BRANDIce-O-Matic
    • CONDENSER TYPE--
    • WIDTH INCHES--
    • LENGTH INCHES--
    • HEIGHT INCHES--
    • CONSTRUCTIONStainless Steel
    • FOR USE WITHGEM Kit, Ice Slide, Ice level control
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERKGEM200
    • COLOR--
    • MOUNTING** accessory ice makers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!