Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown On Ice Bin - Sold Separately

Ice-O-Matic Ice Cube Maker, Full Size Cubes, Approx. 1469 Lbs. Production / Day
See all 103 items in product family

Ice-O-Matic Ice Cube Maker, Full Size Cubes, Approx. 1469 Lbs. Production / Day

Item #: WBB501898

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11,278.00 Save up to 51%
Price: $ 5,566.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ice-O-Matic ICE Series™ Full Size Ice Cube Maker

Air-cooled, approximately 1,469 lb production/24 hours, full size cubes, filter-free air, PURE ICE built in antimicrobial protection, Harvest assist produces ice consistently, reducing operating costs, 208-230v/60/1-ph, 26.1 amps, ENERGY STAR®, NSF Certified

Product Specifications

    • BRANDIce-O-Matic
    • STYLEFull Size Cube
    • TYPEFull Size Cubes
    • PRODUCTION1,469 lbs.
    • COOLINGAir Cooled
    • WIDTH INCHES48
    • HEIGHT INCHES26
    • CONSTRUCTIONStainless Steel
    • VOLTAGE230-230v/60/1-ph
    • AMPS26.1
    • FOR USE WITHIce-O-Matic Ice Cube Storage Bin - B501967
    • MANUFACTURER'S PART NUMBERICE1406FA
    • EVAPORATOR WARRANTY5 Year
    • COMPRESSOR WARRANTY5 Year Parts On The Compressor
    • WARRANTY3 Year Parts & Labor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed