Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown On Ice Bin - Sold Separately

Ice-O-Matic Ice Maker - Full Size Cubes , Up To 1,386 Lbs. Production Per Day
See all 100 items in product family

Ice-O-Matic Ice Maker - Full Size Cubes , Up To 1,386 Lbs. Production Per Day

Item #: WBB501911

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11,503.00 Save up to 51%
Price: $ 5,675.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ice-O-Matic Ice Maker - Full Size Cubes, Up To 1,386 Lbs. Production Per Day

Water-cooled, up to 1,386 lbs. production / 24 hours, full-size cubes. AgION® built in antimicrobial protection. Harvest Assist speeds up ice making process and ensures consistent, energy efficient performance to reduce operating costs, 208-230v/60/1-ph, 17.8 amps, NSF Certified.

Product Specifications

    • BRANDIce-O-Matic
    • STYLEFull Size Cubes
    • TYPEModular Ice Cube Maker
    • PRODUCTION1,386 lbs.
    • COOLINGWater Cooled
    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES26
    • CONSTRUCTIONStainless Steel
    • VOLTAGE208-230V/60/1-ph
    • AMPS17.8
    • MANUFACTURER'S PART NUMBERICE1406FW
    • EVAPORATOR WARRANTY5 Years
    • COMPRESSOR WARRANTY5 Years Parts
    • WARRANTY3 Years Parts & Labor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed