Take 15% off your entire order!

Offer applied at checkout

+

Marcal® MRC6506CT Lunch Napkins, 12-1/2"W x 11-1/4"D, White, 2400/Carton

Marcal® MRC6506CT Lunch Napkins, 12-1/2"W x 11-1/4"D, White, 2400/Carton

Item #: WBB916608

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $55.95

Promotional Price: $44.75

Save $2.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marcal® MRC6506CT Lunch Napkins

Recycled, single-ply paper napkins come in a unique reclosable Draw & Store bag. The convenient drawstring bag reseals to keep your cabinets neat. Each quarterfold napkin features a decorative embossed pattern for softness and contains a high percentage of recycled material. Ideal for breakrooms or office parties. Quantity is 6 packs of 400 napkins each.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDMarcal®
  • MANUFACTURERS PART NUMBERMRC6506CT
  • WIDTH INCHES12-1/2
  • DEPTH INCHES11-2/5
  • DESCRIPTIONLunch Napkins
  • COLORWhite
  • PACKAGE QUANTITY2400
  • CONSTRUCTIONPaper
  • NUMBER OF PLIES1
  • NAPKIN TYPELuncheon
  • MATERIALPaper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Genuine Joe® GJO58926, Wrapped Cutlery Kit, Plastic, White, 250/Carton

Item #: B916666

Not Yet Rated

Usually ships in 1 to 4 days

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marcal® MRC6506CT Lunch Napkins, 12-1/2"W x 11-1/4"D, White, 2400/Carton

Marcal® MRC6506CT Lunch Napkins, 12-1/2"W x 11-1/4"D, White, 2400/Carton

Item #: WBB916608

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Marcal® MRC6506CT Lunch Napkins, 12-1/2"W x 11-1/4"D, White, 2400/Carton
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant