Frost Double Sanitary Napkin, Tampon Vendor - White, 25 Cent Vending - 608-1-0.25
|
Questions & Answers (0)
Product Description
The surface mounted vendor line provides easy flexible mounting on any type of wall material or construction. All welded stainless steel construction, 20 & 22 gauge type 304 No. 4 brushed finish. Door hinged with full length stainless steel piano hinges and secured with two tumbler keyed locks. All units have removable coin box with tumbler lock keyed different from door 25 cent vending.
Insert opening: 10"L x 4-1/2"D x 1-1/2"H
Insert opening: 10"L x 4-1/2"D x 1-1/2"H
PRICE
$609.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-7/8 in |
| Depth | 5-3/4 in |
| Height | 25-3/8 in |
Product Details
| Style | 25¢ |
| Type | Sanitary Dispenser |
| Mounting Location | Wall, Surface Mount |
| Capacity | 15 #4/11#6 Napkins, 22 Tampons |
| Material | Steel |
| Color | White |
| Manufacturers Part Number | 608-1-0.25 |
| Brand | Frost Products |