Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB3181415

MPN #: SX20PATH

Dixie® Pathways Heavyweight Paper Bowls, 20 oz. Cap, 7-3/8" Dia, White/Green/Burgundy, 125/Pack

Product Description
Moisture resistance, grease resistance and dry and wet rigidity make Dixie Ultra® Heavy-Weight Paper Bowls the right choice for the heaviest, messiest foods you serve. The unique structure and multi-layer coatings give these disposable paper bowls their strength, while the Soak-Proof Shield helps keep moisture and grease from leaking through. The Pathways® design matches other Dixie Ultra plates, platters, bowls and cups to create an attractive, coordinated look. These heavy-duty paper bowls are ideal for foodservice and special events, and because they're microwaveable and cut-resistant, these small paper bowls come in handy in kitchens and breakrooms.

Features:
  • Heavy weight and extra strong these quality paper serving bowls have a unique structure and are designed for strength
  • Microwave safe
  • Compact low-stacking shape saves storage space versus molded fiber and foam dinnerware
  • Features our upscale product design, pathways® which coordinates with other Dixie Ultra® platters, bowls, and napkins
  • Product may be recycled if you have access to a recycler that accepts paper or plastic products containing food residue. Such facilities may not exist in your area


PRICE
$24.50

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in
Width7-3/8 in
Diameter7-3/8 in

Product Details

ColorWhite
Capacity20 oz
Made in the USAYes
MaterialPaper
Package Quantity125
DescriptionHeavyweight Paper Bowls
Manufacturers Part NumberSX20PATH
MicrowavableYes
ShapeRound
BrandDixie