Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SR6073 - Sauce/Cake Ring, 7" ID x 3" Deep
See all 31 items in product family

American Metalcraft SR6073 - Sauce/Cake Ring, 7" ID x 3" Deep

Item #: WBB550808

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($96.00)

Price: $12.00
Product Information
Customer Review
Product Q&A
Sauce/Cake Ring, 7" Id X 3" Deep

3" Deep Cake Rings, Heavy 20 gauge, .036", (.9 mm) stainless steel cake rings, 7" ID (17.8 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONSauce/Cake Ring
    • CONSTRUCTIONStainless Steel
    • MANUFACTURER PART NUMBERSR6073
    • PACKAGE QUANTITY1
    • DIAMETER INCHES7
    • HEIGHT INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!