Stainless Steel Brazier, 25 Qt.
Winco SSLB-25 Brazier W/ Cover
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$225.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 5-9/10 in |
| Diameter | 17-7/10 in |
Product Details
| Capacity | 25 qt |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SSLB-25 |
| Brand | Winco |