Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SAN317 - Spice Shaker, 12 Oz., San Plastic W/ Stainless Steel Top
See all 90 items in product family

American Metalcraft SAN317 - Spice Shaker, 12 Oz., San Plastic W/ Stainless Steel Top

Item #: WBB552670

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 40 ($82.40)

Price: $2.06
Product Information
Customer Review
Product Q&A
Spice Shaker, 12 oz., San Plastic W/ S/S Top

12 oz. Plastic Fluted Shakers, 12 oz. (355 mL) capacity SAN plastic shakers have standard straight sided fluted shape. Nearly indestructible, stain proof, & dishwasher safe. Tops & bases are available separately. Sugar top has a self closing side flap. Spice Shaker complete

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERSAN317
    • DESCRIPTIONSpice shaker complete

    • CONSTRUCTIONPlastic
    • STYLESpice
    • PACKAGE QUANTITY1
    • CAPACITY OUNCES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!