Bar Refrigerators
Bar Refrigerators are appliances specifically crafted to store and chill beverages, such as bottled drinks and cans. The refrigerators are available in different depth, height, and width options to suit an array of applications. Construction from materials like glass and steel ensure long term durability and efficient insulation. Different capacity amounts and adjustable shelves can fit items of varying sizes. Great for bars, restaurants, office break rooms, and more.
Voltage
Type
View All Type
Length
View All Length
Material
View All Material
Depth
View All Depth
Width
View All Width
Height
View All Height
Capacity
View All Capacity
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 70 Business Days
Depth
31-1/2 in
Height
62 in
Width
31-1/2 in
Capacity
33.25 ft³
Compare
Turbo Air TBC-65SB - Bottle Cooler, 18.5 Cu. Ft., Black, 64-3/8"W x 26-1/2"D x 33-1/4"H
Model #: WBB237447
1
1
Free Shipping
Ships in 3 Business Days
Depth
26-1/2 in
Height
33-1/4 in
Width
64-3/8 in
Capacity
18.5 ft³
Compare
1
1
Free Shipping
Ships in 3 Business Days
Depth
23-1/2 in
Height
32 in
Width
23-3/4 in
Capacity
37.5 Cases Bottle/55 Cases Cans ft³
Compare
1
1
Save $1060.00 (40%)
Ships within 1 Business Day
Depth
24-3/8 in
Height
35-3/8 in
Width
60-3/4 in
Capacity
2 Kegs ft³
Compare
1
1
Ships in 6 Business Days
Depth
22-1/2 in
Height
34-3/8 in
Width
29-1/2 in
Capacity
5.8 ft³
Compare
1
1
Free Shipping
Ships in 14 Business Days
Depth
22-1/4 in
Height
56-3/4 in
Width
21-1/2 in
Capacity
19 ft³