Super Deluxe Series - Chef Base 96"W - 4 Drawers
See all 15 items in product family

Super Deluxe Series - Chef Base 96"W - 4 Drawers

Item #: WBB237483

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14,061.00 Save up to 54%
Price: $ 6,452.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Super Deluxe Series - Chef Base 96"W - 4 Drawers

Countertop supports up to heavyweight equipment for ease of use. Top is insulated to eliminate heat transfer to cabinet interior. Made using 16 gauge Type 304 stainless steel with a one-piece, reinforced top to ensure cleanliness and long life. High-density polyurethane insulation are CFC-free. Durable drawers are convenient food storage. Stainless steel louvers ensure even cold air distribution. Drawers feature easy grip handles. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Side mount compressor unit allows service without being moved. Moves easily on 4" swivel casters; half are locking casters. Refrigerator offers 33 to 38°F temperature. Measures 32"D x 20-1/2"H. ETL listed. NSF approved. ISO 9001 & CEC certified. 96-5/16"W x 32"D x 20-5/8"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDTurbo Air
    • MANUFACTURERS PART NUMBERTCBE-96SDR
    • CAPACITY CUBIC FEET23
    • WIDTH INCHES28-1/2
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32-3/4
    • ADJUSTABLE SHELVESNo
    • VOLTS115
    • POWER CORD LENGTH FEET9
    • HORSEPOWER1/3
    • DOOR SWINGLift-up
    • COMPRESSOR WARRANTYLimited Manufacturer 5 Years
    • CONSTRUCTIONSteel
    • APPLICATIONCommercial
    • PACKAGE QUANTITY1
    • REFRIGERANTR-134a
    • DOOR FINISHWhite
    • DEFROST TYPEManual
    • COLOR FINISHStainless Steel
    • COLORStainless Steel
    • LIMITED WARRANTY1 Year Parts & Labor, Additional 4 Years Compressor
    • LIGHTNo
    • DRAWER QUANTITY4
    • BODY FINISHWhite
    • WARRANTYLimited Manufacturer 1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed