Take 15% off your entire order!

Offer applied at checkout

Turbo Air TCBE-48SDR Chef Base Refrigerator - 47-5/8"W x 32"D x 20-1/2"H

Turbo Air TCBE-48SDR Chef Base Refrigerator - 47-5/8"W x 32"D x 20-1/2"H

Item #: WBM2210952

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9,359.00 up to 55% OFF

Price: $4,230.16

$705.03 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,230.16 or save 5% on purchase.

Quantity

Customers Also Viewed

Turbo Air TCBE-48SDR Chef Base Refrigerator - 47-5/8"W x 32"D x 20-1/2"H

Store all of your refrigerated products in the oversized two drawer TCBE-48SDR. Built to last and stand up to commercial environments.

Product Specifications

  • BRANDTurbo Air
  • MANUFACTURERS PART NUMBERTCBE-48SDR
  • SERIESSuper Deluxe
  • CAPACITY(30) 1/6 size pans
  • CAPACITY CUBIC FEET9.2
  • WIDTH INCHES47-5/8
  • DEPTH INCHES32
  • HEIGHT INCHES20-1/2
  • VOLTS115
  • AMPS3
  • HERTZ60
  • HORSEPOWER1/4
  • COMPRESSOR WARRANTY5
  • CONSTRUCTIONStainless Steel
  • APPLICATIONCommercial
  • TYPEChef Base
  • PACKAGE QUANTITY1
  • APPROVALS OR CERTIFICATIONSNSF, ETL
  • PHASE1
  • WARRANTY3
  • DRAWERS / DOORS2
  • DRAWER QUANTITY2
  • WEIGHT LBS.284
  • COLOR FINISHStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Turbo Air TCBE-72SDR Chef Base Refrigerator - 72"W x 32"D x 20-1/2"H

Item #: M2210953

Not Yet Rated

Usually ships in 10 to 13 days

$5,287.79

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Turbo Air TCBE-48SDR Chef Base Refrigerator - 47-5/8"W x 32"D x 20-1/2"H

Turbo Air TCBE-48SDR Chef Base Refrigerator - 47-5/8"W x 32"D x 20-1/2"H

Item #: WBM2210952

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant