Take 15% off your entire order!

Offer applied at checkout

Arctic Air APP48R - Pizza Prep Table, 1 Door, White, 12 Cu. Ft., 47-1/2"W x 32-1/4"D x 41"H

Arctic Air APP48R - Pizza Prep Table, 1 Door, White, 12 Cu. Ft., 47-1/2"W x 32-1/4"D x 41"H

Item #: WBB1866481

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,028.00 up to 34% OFF

Price: $1,985.00

$330.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,985.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Arctic Air APP48R - Pizza Prep Table, 1 Door, White, 12 Cu. Ft., 47-1/2"W x 32-1/4"D x 41"H

This Arctic Air APP48R 48" prep refrigerator gives you everything you need to make your restaurant's signature pizzas, in one convenient place! Use its full length, 17 3/4" deep cutting board as a place to slice fresh toppings or keep dough during pizza assembly, and for added convenience its top holds up to six 1/3 size food pans (included) to keep ingredients handy at all times. The refrigerated cabinet below the prep area gives you a place to store additional toppings and other items, and the self-closing door comes with a stay open feature when opened past 90 degrees. Please consult the Specification Sheet for additional details.

Features:
  • Exterior: full stainless steel front and sides
  • Interior: bright white ABS liner; full stainless steel floor with coved corners
  • Comes with (1) interior shelf and (6) 1/3 size food pans
  • 1/2 hp compressor
  • Electronic thermostat with external LED display
  • Easy to mount casters (2 locking)
  • UL and UL Sanitation Listed; 120V, comes with 8' cord and NEMA 5-15P plug

Product Specifications

  • BRANDArctic Air®
  • MANUFACTURER PART NUMBERAPP48R
  • DESCRIPTIONPizza Prep Table
  • CAPACITY6 (1/3) Pans
  • CAPACITY CUBIC FEET12
  • WIDTH INCHES47-1/2
  • DEPTH INCHES32-1/4
  • HEIGHT INCHES41
  • SHELF QUANTITY1
  • SHELF CONSTRUCTIONHeavy Duty, Epoxy Coated Wire
  • ADJUSTABLE SHELVESYes
  • VOLTAGE110
  • AMPS7
  • HERTZ60
  • POWER CORD LENGTH FEET8
  • HORSEPOWER1/2
  • DOOR QUANTITY1
  • WHEEL DIAMETER INCHES4
  • CASTER TYPE2 Locking
  • COMPRESSOR WARRANTY5 Years
  • CONSTRUCTIONStainless Steel
  • APPLICATIONCommercial
  • APPROVALS OR CERTIFICATIONSUL, NSF Certified
  • REFRIGERANTR134a
  • WARRANTY1 Year
  • HANDLE TYPEInset
  • DEFROST TYPEAutomatic
  • COMPRESSORSide Mounted
  • TEMPERATURE CONTROL TYPEDigital
  • PHASE1
  • LOCKSNo
  • TEMPERATURE RANGE33°F to 41°F
  • PLUG TYPE5-15P
  • DOOR TYPESelf Closing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Arctic Air AST48R - Sandwich/Salad Prep Table, 2 Door, White, 12 Cu. Ft., 48-1/4"W x 43-1/3"H

Item #: B1866487

Not Yet Rated

Usually ships in 5 to 8 days

$1,730.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Arctic Air APP48R - Pizza Prep Table, 1 Door, White, 12 Cu. Ft., 47-1/2"W x 32-1/4"D x 41"H

Arctic Air APP48R - Pizza Prep Table, 1 Door, White, 12 Cu. Ft., 47-1/2"W x 32-1/4"D x 41"H

Item #: WBB1866481

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant