take 10% off our everday low prices!

Offer applied at final checkout

Food Prep Tables SPED48 Elite Series Mega Top w/ Drawers, 48"W - SPED48HC-18M-2

Food Prep Tables SPED48 Elite Series Mega Top w/ Drawers, 48"W - SPED48HC-18M-2

Item #: WBB383916

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10,438.00 up to 57% OFF

Price: $4,443.89

$740.65 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,443.89 or save 3% on purchase.

Quantity

Customers Also Viewed

SPED48 ELITE SERIES - MEGA TOP WITH DRAWERS Fifty percent greater pan capacity than the all-around standard prep table. Features enhanced refrigeration system. Improved airflow for less temperature gradient and uniform temperature distribution throughout the cabinet. Pans are cooled from the bottom, eliminating the necessity of air blanket. Airflow assures that product in open containers is kept below 41°F and above freezing. This translates into increased product shelf life, higher quality food, better food appearance, fresher product and a reduction of bacteria build-up to combat foodborne illnesses. CABINET CONSTRUCTION Exterior construction includes heavy-duty stainless steel finish on front, sides, top, drawers and grille. Removable hoods and insulated lid assemblies are made of matching stainless steel. Cabinet back and bottom are constructed of galvanized steel. Interior liner is made of anodized aluminum for superior resistance to corrosion. In cabinets with doors and drawers, doors are mounted to face of cabinet on cartridge-style hinges permitting them to self close under their own weight. Hinges also allow doors to stay open 120° and permit easy door removal for service and cleaning if required. A plug-in type vinyl magnetic gasket is attached to each door for positive seal. Drawer frames are constructed of heavy-duty stainless steel and are supported on heavy-duty telescoping drawer slides for maximum support of stored food products. Slides have locking mechanism to prevent from drawers being pulled off of cabinets. Upper pull-out drawers accommodate 6" deep pans. Lower pull-out drawers accommodate two 4" deep pans. Heavy-duty pan divider supports are supplied. Foodservice pans for drawers are not included. Snap-type vinyl magnetic gasket is attached to each drawer for positive seal. Top drawer extends 17 3/4" (when opened) and bottom drawer extends 15 3/4" (when opened). Cabinet insulation is CFC and HCFC-free foamed-in-place polyurethane of two-inch minimum thickness. Six-inch casters, 2 with brakes, are standard. Legs are available as an option. Cutting board supplied with cabinet is 10" wide constructed of highdensity white polyethylene plastic. It is readily removable for cleaning. Pans furnished for top are 4" deep and made of polycarbonate plastic. REFRIGERATION More robust refrigeration system provides added capacity and efficiency. Systems are designed using CFC and HCFC-free R134a refrigerant. Recirculated, forced air from evaporator is moved under pans, which are recessed 2" from top of cabinet. Forced air over the condenser is drawn through grille under bottom drawer as well as the back and bottom of cabinet. Automatic condensate evaporator is provided to eliminate the need of floor drains.

Product Specifications

  • BRANDBeverage Air
  • MANUFACTURER PART NUMBERSPED48HC-18M-2
  • DESCRIPTIONBeverage Air SPED48-18M-2 48 Inches Mega Top Refrigerated Salad / Sandwich Prep
  • SERIESElite Series
  • CAPACITY CUBIC FEET13.9
  • WIDTH INCHES48
  • DEPTH INCHES36-5/8
  • HEIGHT INCHES45 1/2 Inches
  • COMPARTMENT WIDTH INCHES44
  • COMPARTMENT DEPTH INCHES19
  • COMPARTMENT HEIGHT INCHES17-1/2
  • SHELF QUANTITY1 shelf
  • VOLTAGE115
  • AMPS3.9
  • HERTZ60
  • HORSEPOWER1/6
  • DOOR QUANTITY1
  • CONSTRUCTIONSteel
  • APPLICATIONCommercial
  • TYPEUndercounter Refrigerator
  • PACKAGE QUANTITY1
  • STANDARD PANS 4" DEEP(6) 1/6 Size, (2) 1/2 Size, (1) Full Size
  • DRAWER QUANTITY2 drawers
  • WEIGHT LBS.350
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Food Prep Tables SPED48 Elite Series Mega Top w/ Drawers, 48"W - SPED48HC-18M-4

Item #: WBB383916

Not Yet Rated

Usually ships in 7 to 10 days

$5,373.74

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Food Prep Tables SPED48 Elite Series Mega Top w/ Drawers, 48"W - SPED48HC-18M-2

Food Prep Tables SPED48 Elite Series Mega Top w/ Drawers, 48"W - SPED48HC-18M-2

Item #: WBB383916

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top