Take 15% off your entire order!

Offer applied at checkout

Pizza Prep 33 - 41°F Pan Rail - 93-1/4"W x 32-1/4"D x 35-3/4"H - TPP-93D-6

Pizza Prep 33 - 41°F Pan Rail - 93-1/4"W x 32-1/4"D x 35-3/4"H - TPP-93D-6

Item #: WBB454619

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10,154.00

$1,692.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $10,154.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Pizza Prep, 33-41°F pan rail, s/s cover, 19.5"D cutting board, s/s front, top & sides, (6) drawers accommodates (2) 12"x20"x 8"D pans (NOT included), white interior w/300 stainless steel floor, 5" castors, front breathing, 1/2 HP, 115v/60/1-ph, NEMA 5-15.

Product Specifications

  • BRANDTrue®
  • MANUFACTURERS PART NUMBERTPP-93D-6
  • CAPACITY12 Top Pans
  • CAPACITY CUBIC FEET3.63
  • WIDTH INCHES18-3/4
  • DEPTH INCHES20-1/4
  • HEIGHT INCHES33-1/2
  • SHELF QUANTITY0
  • ADJUSTABLE SHELVESYes
  • VOLTAGE115 V AC/60 Hz
  • VOLTS115 V AC/60 Hz
  • AMPS0.8
  • HERTZ60
  • NEMA5-15
  • HORSEPOWER1/2
  • DOOR QUANTITY0
  • DOOR SWINGRHD
  • COMPRESSOR WARRANTY5 Years
  • APPLICATIONCommercial
  • PACKAGE QUANTITY1
  • APPROVALS OR CERTIFICATIONSUL
  • WARRANTY1 Year Parts & Labor
  • BODY FINISHWhite
  • THERMOSTAT TYPEDial
  • LIGHTNo
  • DRAWER QUANTITY6
  • HANDLE TYPEThin Handle
  • DEFROSTAutomatic
  • DEFROST TYPEAutomatic
  • SHELF TYPEWire
  • PHASE1
  • ENERGY STAR RATINGYes
  • CABINET FINISHWhite
  • DOOR FINISHStainless Steel
  • REVERISBLE DOORFactory Reversible
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pizza Prep 33 - 41°F Pan Rail - 93-1/4"W x 32-1/4"D x 35-3/4"H - TPP-93D-4

Item #: B454618

Not Yet Rated

Usually ships in 14 to 17 days

$9,105.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pizza Prep 33 - 41°F Pan Rail - 93-1/4"W x 32-1/4"D x 35-3/4"H - TPP-93D-6

Pizza Prep 33 - 41°F Pan Rail - 93-1/4"W x 32-1/4"D x 35-3/4"H - TPP-93D-6

Item #: WBB454619

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant