Take 15% off your entire order!

Offer applied at checkout

True® TSSU-60-16D-4ADA Sandwich/Salad Unit - 60-3/8"W X 30-1/8"D X 36-3/4"H

True® TSSU-60-16D-4ADA Sandwich/Salad Unit - 60-3/8"W X 30-1/8"D X 36-3/4"H

Item #: WBB454305

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,898.00

$816.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,898.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Sandwich/Salad Unit, (16) 1/6 size (4"D) poly pans, stainless steel insulated cover, 11-3/4"D cutting board, stainless steel top, front and sides, aluminum back, (4) drawers [accommodates (1) 6"D pan, NOT included], white aluminum interior with 300 stainless steel floor.

Product Specifications

  • BRANDTrue®
  • MANUFACTURERS PART NUMBERTSSU-60-16D-4ADA
  • CAPACITY16 Top Pans
  • CAPACITY CUBIC FEET5.5
  • WIDTH INCHES23-3/4
  • DEPTH INCHES23-1/2
  • HEIGHT INCHES32
  • SHELF QUANTITY3
  • ADJUSTABLE SHELVESYes
  • VOLTS115 V AC/60 Hz
  • AMPS1.3
  • HORSEPOWER1/3
  • DOOR QUANTITY4
  • COMPRESSOR WARRANTY5 Years
  • APPLICATIONCommercial
  • TYPEStandard Top
  • PACKAGE QUANTITY1
  • WARRANTY1 Year Parts & Labor
  • BODY FINISHWhite
  • THERMOSTAT TYPEDial
  • HANDLE TYPECurved Handle
  • DEFROSTAutomatic
  • DEFROST TYPEAutomatic
  • THERMOSTATDial
  • SHELF TYPEGlass
  • DOOR FINISHWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sandwich/Salad Unit - 60-3/8"W x 30-1/8"D x 36-3/4"H - TSSU-60-16D-4

Item #: B454304

Not Yet Rated

Usually ships in 14 to 17 days

$4,898.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
True® TSSU-60-16D-4ADA Sandwich/Salad Unit - 60-3/8"W X 30-1/8"D X 36-3/4"H

True® TSSU-60-16D-4ADA Sandwich/Salad Unit - 60-3/8"W X 30-1/8"D X 36-3/4"H

Item #: WBB454305

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant