Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Deluxe Series - Sandwich/Salad Table 72-2/3"W - 3 Door
See all 151 items in product family

Super Deluxe Series - Sandwich/Salad Table 72-2/3"W - 3 Door

Item #: WBB237456

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,151.00 Save up to 54%
Price: $ 3,281.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Super Deluxe Series - Sandwich/Salad Table 72-2/3"W - 3 Door

Made using stainless steel interior and exterior for cleanliness and long life. ABS sheet door liners resist water condensation with thermal efficiency. Cutting board side rail and bracket for easy cutting board attachment and removal. Includes an insulated pan cover, 4"D condiment pans, stainless wire shelves and high-density polyurethane insulation. Cold air compartment maintains temperature evenly for each pan to preserve fresh food longer. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Refrigerator offers 33 to 39°F temperature for food preservation. Hot gas condensate system is treated to resist corrosion. Moves easily on 5" swivel casters; half are locking casters. 115V. UL listed. NSF approved. ISO 9001 & CEC certified. 72-3/4"W x 30"D x 37"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDTurbo Air
    • MANUFACTURERS PART NUMBERTST-72SD
    • DESCRIPTIONTurbo Air TST-72SD 72 Inches Super Deluxe Refrigerated Sandwich / Salad Prep Ta
    • CAPACITY CUBIC FEET19 cubic feet
    • WIDTH INCHES72-5/8
    • DEPTH INCHES31
    • HEIGHT INCHES42-7/8 Inches
    • SHELF QUANTITY3 shelves
    • VOLTAGE115
    • VOLTS115
    • AMPS13
    • HERTZ60
    • POWER CORD LENGTH FEET9
    • HORSEPOWER3/4
    • DOOR QUANTITY3 doors
    • CONSTRUCTIONSteel
    • APPLICATIONCommercial
    • TYPEReach In
    • PACKAGE QUANTITY1
    • REFRIGERANTR-134a
    • COLOR FINISHStainless Steel
    • COLORStainless Steel
    • TOP TYPEStandard Top
    • LIMITED WARRANTY1 Year Parts & Labor, Additional 4 Years Compressor
    • DRAWER QUANTITY--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!