Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MG-3-IR-NSD-TMA-EGREY

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

MG-3-IR-NSD-TMA-EGREY

Item #: WBB1591814

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,567.00 Save up to 30%
Price: $ 5,296.90
Product Information
Customer Review
Product Q&A
Accessories
Bradley MG-3 Express Lavatory System - MG-Series Sprayhead W/Infrared Control

The flowing "wave" design accommodates one to three users. Units handle washroom traffic quickly and economically, while providing each user with their own personal space. Lavatories for the system are positioned on 30" centers. The preassembled sprayhead module is equipped with independent aerators, each served by separate infrared sensing module and solenoid valve (Model MG-3/IR) Consist of: Sprayhead w/infrared control, no soap dispenser, navigator thermostatic mixing assembly (hot and cold supplies), Terreon Bowl/Sprayhead Cover color: EGRAY.

Product Specifications

    • BRANDBradley Corporation
    • CONSTRUCTIONExpress
    • HEIGHT INCHES29-1/2
    • NUMBER OF STATIONS3
    • OVERALL HEIGHT INCHES39
    • TYPENo Soap Dispenser
    • WEIGHT LBS154
    • GALLONS PER MINUTE0.5
    • MANUFACTURERS PART NUMBERS93-708
    • ADA COMPLIANTYes
    • LITERS PER MINUTE1.89
    • COLOR FINISHEmpire Gray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed