Bowls
Brand
Type
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Red colored Deli Crock, prep, store and serve all in one with contemporary style at an economical price. Crocks and platter are made of SAN, making them impact, stain and chip resistant. Ideal for supermarket delis, sandwich shops, buffets and catered events. Handled covers are made of crystal clear, virtually unbreakable Camwear® polycarbonate.
Pebbled Round Bowls are made of virtually unbreakable Camwear polycarbonate for long lasting durability. Textured on the outside for an elegant look, the serving ware is smooth on the inside for easy cleaning. Diameter size is 23 inches , with a capacity of 40 quarts.
Cambro 10CWNR401 - Plate Narrow Rim, 10", Slate Blue PLATE DW NRWRM 10" - Slate Blue Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Narrow Rim Plate . Shape is Round . Color is Slate Blue . Package quantity is 48 . 5 Year Limited Warranty .
Sierrus™ Oval Platter 9-1/2" x 7-1/4" - White Features: All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware Break-resistant dinnerware is safe for temperatures up to 212° F 2 year warranty against breakage NSF Listed and dishwasher safe
Cambro 725CWNR148 - Plate Salad 7 1/4", White PLATE DW SALAD 7 1/4" - White Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Salad Plate . Shape is Round . Color is White . Package quantity is 48 . 5 Year Limited Warranty .