Cambro 35CW148 - Bowl Bouillon 8.4 Oz., White - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 35CW148 - Bowl Bouillon 8.4 Oz., White
White colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
White colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
PRICE
$86.40 Sold in packages of 48 / $1.80 ea
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-1/8 in |
| Diameter | 3-15/16 in |
Product Details
| Type | Boullion Bowl |
| Capacity | 8.4 oz |
| Material | Polycarbonate |
| Package Quantity | 48 |
| Color | White |
| Manufacturers Part Number | 35CW148 |
| Shape | Round |
| Brand | Cambro |