
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Dallas Ware® Grapefruit Bowl 10 Oz. - Caf© Blue
Features:
Features:
- Dallas Ware®, the original industry standard for melamine dinnerware
- Offers superior stain and scratch resistance
- Reinforced rim and foot design
- Stacks with major competitors' products
- Dishwasher safe; safe for temperatures up to 212°F
- Meets PS25-70 specifications
- BPA free
Product Specifications
- BRANDCarlisle
- MANUFACTURERS PART NUMBER4352935
- TYPEGrapefruit Bowl
- TYPEGrapefruit Bowl
- CAPACITY10 fl oz
- STYLEDallas Ware®
- COLOR FINISHCafé Blue
- DEPTH INCHES1-1/2
- MATERIALMelamine
- CASE QUANTITY48 Each
- DIAMETER INCHES6
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Carlisle 4352914 - Dallas Ware® Grapefruit Bowl 10 Oz., Blue - Pkg Qty 48
Item #: B624752
Not Yet Rated
Usually ships in 3 to 6 days
$202.08

Carlisle 4352935 - Dallas Ware® Grapefruit Bowl 10 Oz., Cafe Blue - Pkg Qty 48
$4.21
- Product Information
- Customer Review
- Product Q&A