Bowls
Brand
Length
Material
Width
Height
Type
Capacity
Color
Price
Related Products
Cambro MDSM8480 - 8 Oz Coffee Cup, Speckled Gray This Speckled Gray Mug features a contemporary look and high performance. Unequalled safety at a budget-friendly price. The heart of the system is a high-density plastic, thermal warming pellet that can be heated in a base heater or conventional oven. Holds heat at its core to keep hot foods at safe temperatures above 149°F (65°C) for over 1 hour. Stays 20°F (6,7°C) cooler on the edge than metal pellets to protect staff and patients from burns.
Cambro SRB13152 - Bowl Swirl 13 Oz., Clear This Clear Swirl Bowl is ideal for hot or cold side dishes, desserts, dips, or fruit. Fits on a plate or stacks in place on a buffet station.
Cambro 10CW401 - Bowl Square 9.4 Oz., Slate Blue Slate blue colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
Cambro 35CW148 - Bowl Bouillon 8.4 Oz., White White colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
Cambro 35CW401 - Bowl Bullion 8.4 Oz., Slate Blue Slate blue colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.