Bowls
Related Products
Cambro 65CWNR133 - Plate Narrow Rim, 6 1/2", Beige PLATE DW NRWRM 6 1/2" - Beige Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Narrow Rim Plate . Shape is Round . Color is Beige . Package quantity is 48 . 5 Year Limited Warranty .
Cambro 9CWNR148 - Plate Narrow Rim, 9", White PLATE DW NRWRM 9" - White Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Narrow Rim Plate . Shape is Round . Color is White . Package quantity is 48 . 5 Year Limited Warranty .
Features: Divided Sections – Three compartments keep food portioned and separated High Heat – Formulated for high-heat applications Disposable – Meets emergency-preparedness requirements; ideal for times when dishwashing equipment is down Versatile – Fits perfectly in Dinex DuraTherm Induction bases Superior Strength – Durable and break-resistant when transporting heavy loads Case Size – 500 Each
Black Ribbed Bowl has a stylish, contemporary appearance for a dramatic presentation. Made of virtually unbreakable Camwear polycarbonate that won't break like glass. Bowls are durable and lightweight. Will not chip and crack like acrylic. Resistant to stains, acids and odors.
Dinex Tropez Bowl, High-Temp, 5Oz. 48/Cs, Dark Blue, DX9200B50 Features: Elegant High-Temp Bowl, For Convection Heating And Thermalization Systems Made From Specially Formulated Resins Stylish Fluted Design China-Like Finish Upscale Styling Enhances Meal Presentation And Patient Satisfaction