Bowls
Type
Brand
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Vollrath, Somerville Soup Urn, 4635710, 7 Quart Features: Use standard fuel or Vollrath's Universal Electric Heater #46060 (sold separately) Included windguard shields fuel from wind for outdoor use and for more attractive presentations New hinge design works in the closed, 90 degree, and fully-open position using only moderate force to change position. No levers or switches required to operate 9 qt. rectangle chafers include Super Pan V™ food pan Durable solid legs and welded construction Elegant mirror-finished stainless steel. Heavy duty and easy to clean
Dinex Dessert Dish, 4 Oz., 4000/Cs, White, DXTT6 Features: A Cost-Saving And Efficient Alternative Wide Variety Of Side Pieces On The Patient Tray High-Quality Disposables Increase Efficiency While Reducing Costs For Washing And Handling Has A Variety Of Uses On The Healthcare Tray
Vollrath, Somerville Gravy/Sauce Urn, 4635410, 4 Quart Features: Use standard fuel or Vollrath's Universal Electric Heater #46060 (sold separately) Included windguard shields fuel from wind for outdoor use and for more attractive presentations New hinge design works in the closed, 90 degree, and fully-open position using only moderate force to change position. No levers or switches required to operate 9 qt. rectangle chafers include Super Pan V™ food pan Durable solid legs and welded construction Elegant mirror-finished stainless steel. Heavy duty and easy to clean
Kingline™ 3-Compartment Plate 10-1/16" / 3/4" - Tan Features: All purpose medium weight dinnerware meets the tough requirements of heavy-duty foodservice applications Durable gloss finish resists chipping, scratching and staining Reinforced at vital stress points Safe for temperatures up to 212°F Save even more money with our exclusive Sandshades® variegated dinnerware Dishwasher safe NSF Listed BPA free
Kingline™ 3-Compartment Plate 8-23/32" / 1-1/4" - White Features: All purpose medium weight dinnerware meets the tough requirements of heavy-duty foodservice applications Durable gloss finish resists chipping, scratching and staining Reinforced at vital stress points Safe for temperatures up to 212°F Save even more money with our exclusive Sandshades® variegated dinnerware Dishwasher safe NSF Listed BPA free